Motion
19795
3790 XL Stainless Tool Shackle - 2 pack
Mi Item #11665483
MFR #19795
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3790 XL Stainless Tool Shackle - 2 pack
Mi Item #11665483
MFR #19795

Mfr description
19795 TOOL SHACKLE - 2 PACK
  • Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    5.75 in
  • Size
    XL
  • Weight
    0.6 lb
  • Width
    4.33 in

Details

  • Color
    Stainless
  • Description
    3790 XL Stainless Tool Shackle - 2 pack
  • Features & Benefits
    Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Attachment
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)