Motion
19796
3796 Stainless Drill and Impact Driver Tool Trap
MI ITEM #11665484
MFR #19796
List Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3796 Stainless Drill and Impact Driver Tool Trap
MI ITEM #11665484
MFR #19796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.19/each for your price

Overview

Mfr description
19796 DRILL AND IMPACT DRIVER TOOL TRAP
  • The Squids® 3796 Power Tool Bracket for Drill & Impact Drivers creates a unique tool attachment point to tether cordless drills, impact drivers and other power tools with a tool lanyard. The stainless-steel tool bracket comes complete with a set of six metric fasteners (M2.5, M3, M4) to mount to a variety of power tools from brands including Bosch, Milwaukee, Makita, DeWalt and many others. The Power Tool Bracket for Drills and Impact Drivers is the perfect solution for smaller 12v. cordless power tools that cannot be wrapped by Squids® 3180 Power Tool Wraps. The patent-pending design will retrofit tools up to 3lbs. (1.36kg.) depending the fastener size used. Though intended for cordless drills and cordless impact drivers, these brackets can also fasten to cameras, laser alignment tools and other tools and devices that have screw ports to fit M2.5, M3 and M4 fasteners.

Specifications

  • Weight
    0.05 lb
  • Color
    Stainless
  • Description
    3796 Stainless Drill and Impact Driver Tool Trap
  • Features & Benefits
    The Squids® 3796 Power Tool Bracket for Drill & Impact Drivers creates a unique tool attachment point to tether cordless drills, impact drivers and other power tools with a tool lanyard. The stainless-steel tool bracket comes complete with a set of six metric fasteners (M2.5, M3, M4) to mount to a variety of power tools from brands including Bosch, Milwaukee, Makita, DeWalt and many others. The Power Tool Bracket for Drills and Impact Drivers is the perfect solution for smaller 12v. cordless power tools that cannot be wrapped by Squids® 3180 Power Tool Wraps. The patent-pending design will retrofit tools up to 3lbs. (1.36kg.) depending the fastener size used. Though intended for cordless drills and cordless impact drivers, these brackets can also fasten to cameras, laser alignment tools and other tools and devices that have screw ports to fit M2.5, M3 and M4 fasteners.
  • Group & Class
    Lanyards
  • Height
    0.75 in
  • Includes
    1 Bracket Attachment
  • Length
    3 in
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197966
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text