Motion
19798
Pneumatic Tool Trap Bracket
MI ITEM #11665486
MFR #19798
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Tool Trap Bracket
MI ITEM #11665486
MFR #19798

Mfr description
19798 PNEUMATIC TOOL TRAP
  • The Squids® 3798 Power Tool Bracket for Pneumatic Tools creates a unique tool attachment point to tether air/pneumatic power tools with a tool lanyard. Connection points for tool lanyards are not always readily available on power tools, which can create hazardous environments while working at heights if they are not tethered.  Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. Simply fasten the included stainless-steel tool bracket and label with the coupler for the tool's air hose connection. Once the coupler is threaded through the label and bracket and fastened securely to the air powered tool. The Power Tool Bracket for Air/Pneumatic Tools is the perfect solution for smaller angle grinders, palm sanders, handheld buffers, pneumatic staplers, pneumatic nail guns, pneumatic rivet guns, and other air powered tools weighing up to 5lbs. (2.27kg.).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Height
    0.13 in
  • Length
    3 in
  • Weight
    0.04 lb
  • Width
    6 in

Details

  • Accessory Type
    Power Tool Bracket - Pneumatic Tool Trap
  • Color
    Stainless
  • Description
    3798 Stainless Pneumatic Tool Trap
  • Features & Benefits
    The Squids® 3798 Power Tool Bracket for Pneumatic Tools creates a unique tool attachment point to tether air/pneumatic power tools with a tool lanyard. Connection points for tool lanyards are not always readily available on power tools, which can create hazardous environments while working at heights if they are not tethered.  Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. Simply fasten the included stainless-steel tool bracket and label with the coupler for the tool's air hose connection. Once the coupler is threaded through the label and bracket and fastened securely to the air powered tool. The Power Tool Bracket for Air/Pneumatic Tools is the perfect solution for smaller angle grinders, palm sanders, handheld buffers, pneumatic staplers, pneumatic nail guns, pneumatic rivet guns, and other air powered tools weighing up to 5lbs. (2.27kg.).
  • Group & Class
    Lanyards
  • Includes
    1 Bracket Attachment
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)