Motion
19204
3100-100PK Standard Black Single Carabiner Tool Lanyard - Case of 100
MI ITEM #11665488
MFR #19204
Price$1,261.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3100-100PK Standard Black Single Carabiner Tool Lanyard - Case of 100
MI ITEM #11665488
MFR #19204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,261.95/each

Specifications

Dimensions

  • Height
    23.64 in
  • Length
    19.7 in
  • Size
    Standard
  • Weight
    25 lb
  • Width
    7.88 in

Details

  • Color
    Black
  • Description
    3100-100PK Standard Black Single Carabiner Tool Lanyard - Case of 100
  • Features & Benefits
    The Squids® 3100-100pk Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with an shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476192046

Overview

Mfr description
19204 SINGLE CARABINER TOOL LANYARD - CA
  • The Squids® 3100-100pk Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with an shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought