Motion
19017
Tool Lanyards & Attachment - Size: Extended
MI ITEM #11665492
MFR #19017
Your Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Extended
MI ITEM #11665492
MFR #19017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.15/each(List $38.13)

Overview

Mfr description
19017 STAINLESS SINGLE CARABINER TOOL LA
  • Tool lanyard with single stainless steel manual locking screw gate carabiner for a secure connection in more corrosive environments.

Specifications

  • Size
    Extended
  • Weight
    0.36 lb
  • Color
    Lime
  • Description
    3101 Extended Lime Stainless Single Carabiner-15lb
  • Features & Benefits
    Tool lanyard with single stainless steel manual locking screw gate carabiner for a secure connection in more corrosive environments.
  • Group & Class
    Lanyards
  • Height
    11.25 in
  • Includes
    1 Lanyard
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190172
  • Width
    1 in
  • Accessory Type
    Tool Lanyard - Stainless Steel Carabiner and Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text