Motion
19803
3101F(x) Standard Orange and Gray Tool Lanyard Single Carabiner - 15lbs
MI ITEM #11665493
MFR #19803
Your Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3101F(x) Standard Orange and Gray Tool Lanyard Single Carabiner - 15lbs
MI ITEM #11665493
MFR #19803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.84/each(List $36.61)

Overview

Mfr description
19803 TOOL LANYARD SINGLE CARABINER - 15
  • The Squids® 3101F(x) Tool Lanyard features a single stainless-steel auto-locking carabiner with captive eye on one end and a loop on the other end to tether tools up to 15lb / 6.8kg, and prevent dropped or falling objects from occurring on the job. This shock-absorbing lanyard is designed and tested to reduce the force on your body if a drop occurs by absorbing the energy transmitted through the tool lanyard. This design prevents the tool from pulling the user down with it by reducing the shock load, protecting those below the worker as well as keeping the jobsite safe. The low-profile design reduces snag hazards and is made from a durable 1680-denier polyester elastic-blended webbing that extends from 38 - 48in / 96 - 122cm. The high-strength 3-ply nylon stitching secures connecting ends for lasting durability. When working at-heights, it's essential to tether your tools.

Specifications

  • Size
    Standard
  • Weight
    0.24 lb
  • Color
    Orange and Gray
  • Description
    3101F(x) Standard Orange and Gray Tool Lanyard Single Carabiner - 15lbs
  • Features & Benefits
    The Squids® 3101F(x) Tool Lanyard features a single stainless-steel auto-locking carabiner with captive eye on one end and a loop on the other end to tether tools up to 15lb / 6.8kg, and prevent dropped or falling objects from occurring on the job. This shock-absorbing lanyard is designed and tested to reduce the force on your body if a drop occurs by absorbing the energy transmitted through the tool lanyard. This design prevents the tool from pulling the user down with it by reducing the shock load, protecting those below the worker as well as keeping the jobsite safe. The low-profile design reduces snag hazards and is made from a durable 1680-denier polyester elastic-blended webbing that extends from 38 - 48in / 96 - 122cm. The high-strength 3-ply nylon stitching secures connecting ends for lasting durability. When working at-heights, it's essential to tether your tools.
  • Group & Class
    Lanyards
  • Height
    11.25 in
  • Includes
    1 Tool Lanyard
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198031
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought