Motion
19822
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665494
MFR #19822
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665494
MFR #19822

Mfr description
19822 TOOL LANYARD DUAL CARABINER - 10LB
  • Shock absorbing tool lanyard with carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.26 lb
  • Width
    1 in

Details

  • Accessory Type
    Tool Lanyard - Dual Carabiners
  • Color
    Orange and Gray
  • Description
    3110F(x) Standard Orange and Gray Tool Lanyard Dual Carabiner - 10lbs
  • Features & Benefits
    Shock absorbing tool lanyard with carabiner on both ends: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)