Motion
19823
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11665495
MFR #19823
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11665495
MFR #19823

Mfr description
19823 TOOL LANYARD DUAL CARABINERS - 15L
  • The Squids® 3111F(x) Tool Lanyard features a stainless-steel auto-locking carabiner with a captive eye on both ends to tether tools up to 15lb / 6.8kg and prevent dropped or falling objects from occurring on the job. This shock-absorbing lanyard is designed and tested to reduce the force on your body if a drop occurs by absorbing the energy transmitted through the tool lanyard. This design prevents the tool from pulling the user down with it by reducing the shock load, protecting those above as well as those below. The low-profile design reduces snag hazards and is made from a durable 1680-denier polyester elastic-blended webbing that extends from 38 - 48in / 96 - 122cm. The high-strength 3-ply nylon stitching secures connecting ends for lasting durability. This tool tether is third-party certified to 15lb / 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.24 lb
  • Width
    1 in

Details

  • Accessory Type
    Tool Lanyard - Dual Stainless-Steel Carabiner
  • Color
    Orange and Gray
  • Description
    3111F(x) Standard Orange and Gray Tool Lanyard Dual Carabiners - 15lbs
  • Features & Benefits
    The Squids® 3111F(x) Tool Lanyard features a stainless-steel auto-locking carabiner with a captive eye on both ends to tether tools up to 15lb / 6.8kg and prevent dropped or falling objects from occurring on the job. This shock-absorbing lanyard is designed and tested to reduce the force on your body if a drop occurs by absorbing the energy transmitted through the tool lanyard. This design prevents the tool from pulling the user down with it by reducing the shock load, protecting those above as well as those below. The low-profile design reduces snag hazards and is made from a durable 1680-denier polyester elastic-blended webbing that extends from 38 - 48in / 96 - 122cm. The high-strength 3-ply nylon stitching secures connecting ends for lasting durability. This tool tether is third-party certified to 15lb / 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476198239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)