Motion
19056
Tool Lanyard - Pull-On Wrist - Carabiner
MI ITEM #11665496
MFR #19056
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyard - Pull-On Wrist - Carabiner
MI ITEM #11665496
MFR #19056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.63/each

Specifications

Dimensions

  • Height
    8.75 in
  • Length
    4 in
  • Weight
    0.07 lb
  • Width
    1 in

Details

  • Accessory Type
    Pull-On Wrist Tool Lanyard - Carabiner
  • Color
    Black
  • Description
    3114 Black Pull-On Wrist Lanyard with Carabiner-3lbs
  • Features & Benefits
    Pull-On wrist lanyard with carabiner connection tethers tools limiting the distance of a dropped tool and reduces snag hazards.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190561

Overview

Mfr description
19056 PULL-ON WRIST LANYARD WITH CARABIN
  • Pull-On wrist lanyard with carabiner connection tethers tools limiting the distance of a dropped tool and reduces snag hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought