Motion
19057
19057 PULL-ON WRIST LANYARD WITH BUCKLE-
MI ITEM #11665497
MFR #19057
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19057 PULL-ON WRIST LANYARD WITH BUCKLE-
MI ITEM #11665497
MFR #19057

Mfr description
19057 PULL-ON WRIST LANYARD WITH BUCKLE-
  • Pull-On wrist lanyard with modular loop connection tethers tools limiting the distance of a dropped tool and reduces snag hazards. Exchange tools easily with quick connecting modular buckle design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    4 in
  • Weight
    0.04 lb
  • Width
    1 in

Details

  • Accessory Type
    Pull-On Wrist Tool Lanyard - Carabiner
  • Color
    Black
  • Description
    3116 Black Pull-On Wrist Lanyard with Buckle-3lbs
  • Features & Benefits
    Pull-On wrist lanyard with modular loop connection tethers tools limiting the distance of a dropped tool and reduces snag hazards. Exchange tools easily with quick connecting modular buckle design.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)