Motion
19139
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665498
MFR #19139
Price$99.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665498
MFR #19139

Mfr description
19139 DUAL DOUBLE-LOCKING CARABINER W/ S
  • The Squids® 3139 Tool Lanyard is part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights, it's essential to tether tools. High-capacity lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. These Tool Lanyards are built to withstand defined weight limits, and made easy to use by any worker to avoid accidentally dropping objects that could cause unwanted damage, injuries or possibly death. DIFFERENTIATED BY DESIGN The advanced technical design of the 3139 Tool Lanyard uses a heavy-duty, single-length, non-shock absorbing webbing. There are two swiveling double-action locking carabiners on both ends with captive eyes for maximum security.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.90/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    4.75 in
  • Size
    Standard
  • Weight
    1 lb
  • Width
    10.25 in

Details

  • Accessory Type
    Tool Lanyard - Dual Double-Locking Swivel Carabiner
  • Color
    Black
  • Description
    3139 Standard Black Dual Double-Locking Carabiner w/ Swivel - 40lbs
  • Features & Benefits
    The Squids® 3139 Tool Lanyard is part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights, it's essential to tether tools. High-capacity lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. These Tool Lanyards are built to withstand defined weight limits, and made easy to use by any worker to avoid accidentally dropping objects that could cause unwanted damage, injuries or possibly death. DIFFERENTIATED BY DESIGN The advanced technical design of the 3139 Tool Lanyard uses a heavy-duty, single-length, non-shock absorbing webbing. There are two swiveling double-action locking carabiners on both ends with captive eyes for maximum security.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)