Motion
19148
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11665499
MFR #19148
Price$78.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11665499
MFR #19148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.61/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    5 in
  • Size
    Standard
  • Weight
    1.1 lb
  • Width
    12 in

Details

  • Accessory Type
    Tool Lanyard - XL Locking Carabiner and Loop
  • Color
    Orange
  • Description
    3148 Standard Orange Tool Lanyard XL Carabiner + Loop - 80lb
  • Features & Benefits
    The Squids® 3148 Tool Lanyard features an extra-large locking carabiner on one end and a durable treaded loop on the other end. Designed to attach one end to large tools weighing up to 80lb / 36kg and the other securely to a fixed anchor point (instead of the worker) to prevent heavy falling objects when working at heights. The loop end of the lanyard is designed to attach directly to large burke bars, stressing rams and mag drills. The XL auto-locking carabiner is designed to be attached directly to the jobsite on rebar handrails. The captive-eye carabiner design prevents the webbing from working its way into the gate of the carabiner and causing it to open while in use. It also prohibits users from detaching the carabiner and using it for activities it is not rated for. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard and third-party certified to an 80lb / 36kg maximum capacity with a 2:1 safety factor to prevent falling objects.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191483

Overview

Mfr description
19148 TOOL LANYARD XL CARABINER + LOOP -
  • The Squids® 3148 Tool Lanyard features an extra-large locking carabiner on one end and a durable treaded loop on the other end. Designed to attach one end to large tools weighing up to 80lb / 36kg and the other securely to a fixed anchor point (instead of the worker) to prevent heavy falling objects when working at heights. The loop end of the lanyard is designed to attach directly to large burke bars, stressing rams and mag drills. The XL auto-locking carabiner is designed to be attached directly to the jobsite on rebar handrails. The captive-eye carabiner design prevents the webbing from working its way into the gate of the carabiner and causing it to open while in use. It also prohibits users from detaching the carabiner and using it for activities it is not rated for. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard and third-party certified to an 80lb / 36kg maximum capacity with a 2:1 safety factor to prevent falling objects.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought