Motion
19149
3149 Standard Orange Tool Lanyard XL Carabiner + Swivel - 80lb
Mi Item #11665500
MFR #19149
Price$129.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3149 Standard Orange Tool Lanyard XL Carabiner + Swivel - 80lb
Mi Item #11665500
MFR #19149

Mfr description
19149 TOOL LANYARD XL CARABINER + SWIVEL
  • The Squids® 3149 Tool Lanyard features an extra-large locking carabiner on one end and a smaller double-locking swivel carabiner on the other end. Designed to attach one end to large tools weighing up to 80lb / 36kg and the other securely to a fixed anchor point (instead of the worker) to prevent heavy falling objects when working at heights. The small carabiner end of the lanyard is designed to attach to burke bars, stressing rams and mag drills. The XL auto-locking carabiner is designed to be attached directly to the jobsite on rebar or handrails. The captive-eye carabiner design prevents the webbing from working its way into the gate of the carabiner and opening it while in use. It also prohibits users from detaching the carabiner and using it for other activities it is not rated for. The advanced technical design of this high-capacity lanyard uses a heavy-duty, single-length, non-shock absorbing webbing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.79/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    5 in
  • Size
    Standard
  • Weight
    1.35 lb
  • Width
    12 in

Details

  • Color
    Orange
  • Description
    3149 Standard Orange Tool Lanyard XL Carabiner + Swivel - 80lb
  • Features & Benefits
    The Squids® 3149 Tool Lanyard features an extra-large locking carabiner on one end and a smaller double-locking swivel carabiner on the other end. Designed to attach one end to large tools weighing up to 80lb / 36kg and the other securely to a fixed anchor point (instead of the worker) to prevent heavy falling objects when working at heights. The small carabiner end of the lanyard is designed to attach to burke bars, stressing rams and mag drills. The XL auto-locking carabiner is designed to be attached directly to the jobsite on rebar or handrails. The captive-eye carabiner design prevents the webbing from working its way into the gate of the carabiner and opening it while in use. It also prohibits users from detaching the carabiner and using it for other activities it is not rated for. The advanced technical design of this high-capacity lanyard uses a heavy-duty, single-length, non-shock absorbing webbing.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)