Motion
19083
3311 Standard Lime Twin Leg Triple Carabiner Tool Lanyard 15lbs
Mi Item #11665502
MFR #19083
Price$80.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3311 Standard Lime Twin Leg Triple Carabiner Tool Lanyard 15lbs
Mi Item #11665502
MFR #19083

Mfr description
19083 TWIN LEG TRIPLE CARABINER TOOL LAN
  • Twin leg tool lanyard with three stainless steel manual locking screw gate carabiners for a secure connection in more corrosive environments. Dual leg allows for multiple connections or 100% tie off of one tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.55/each

Specifications

Dimensions

  • Height
    0 in
  • Length
    0 in
  • Size
    Standard
  • Weight
    0.79 lb
  • Width
    0 in

Details

  • Color
    Lime
  • Description
    3311 Standard Lime Twin Leg Triple Carabiner Tool Lanyard 15lbs
  • Features & Benefits
    Twin leg tool lanyard with three stainless steel manual locking screw gate carabiners for a secure connection in more corrosive environments. Dual leg allows for multiple connections or 100% tie off of one tool.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)