Motion
19313-BULK
Glove Accessories - 15 in, Red, For use with Gloves
MI ITEM #11665506
MFR #19313-BULK
Price$256.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - 15 in, Red, For use with Gloves
MI ITEM #11665506
MFR #19313-BULK

Mfr description
19313-BULK GLOVE CLIP - DUAL CLIP MOUNT
  • The Squids® 3400 Glove Clip Holder with Dual Clips keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand
  • The versatile dual clip version can be used as one unit or detached and used as two separate pieces
  • The patented design has a breakaway feature that allows the glove grabbers to safely break away in an emergency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.67/each

Specifications

Dimensions

  • Length
    15 in

Details

  • Color
    Red
  • Country of Origin
    USA
  • Description
    3400-BULK Red Glove Clip - Dual Clip Mount - 100 Pack
  • For Use With
    Gloves
  • Group & Class
    Lanyards
  • Includes
    100 Glove Clips
  • Product Line
    Squids
  • Series
    Glove Clips
  • UPC_NO
    720476193135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)