Specifications
Dimensions
- Length15 in
Details
- ColorBlack
- Country of OriginUSA
- Description3400-BULK Black Glove Clip - Dual Clip Mount - 100 Pack
- For Use WithGloves
- Group & ClassLanyards
- Product LineSquids
- SeriesGlove Clips
- UPC_NO720476197126
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)