Overview
Mfr description
19718-BULK GLOVE CLIP - DUAL CLIP MOUNT
- The Squids® 3400 Glove Clip Holder with Dual Clips keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand
- The versatile dual clip version can be used as one unit or detached and used as two separate pieces
- The patented design has a breakaway feature that allows the glove grabbers to safely break away in an emergency
- But what sets the Squids® Glove Holder apart from the rest is its ability to be put back together and used again
- Other similar products break when separated and need to be trashed
- This innovative design allows the grabber's two clips to be unhooked from each other and used independently The strong gripping jaws can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers.
Specifications
- Country of OriginUSA
- ColorOrange
- Description3400-BULK Orange Glove Clip - Dual Clip Mount - 100 Pack
- Length15 in
- Product LineSquids
- For Use WithGloves
- Group & ClassLanyards
- SeriesGlove Clips
- UPC_NO720476197188
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data