Specifications
Dimensions
- Length2 in
Details
- ColorRed
- Country of OriginUSA
- Description3405 Red Glove Clip - Belt Clip Mount
- Group & ClassLanyards
- Includes1- Glove Clip
- Product LineSquids
- SeriesGlove Clips
- UPC_NO720476191230
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)