Specifications
Dimensions
- Length15 in
Details
- ColorGranite
- Country of OriginUSA
- Description3420-BULK Granite Swivel Glove Clip Holder - Dual Clips - 100-Pack
- Group & ClassLanyards
- Includes100 -3420 Glove Clips
- Product LineSquids
- SeriesGlove Clips
- UPC_NO720476195153
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)