Specifications
Dimensions
- Length15 in
Details
- ColorOrange
- Country of OriginUSA
- Description3420-BULK Orange Swivel Glove Clip Holder - Dual Clips - 100-Pack
- Group & ClassLanyards
- Includes100 -3420 Glove Clips
- Product LineSquids
- SeriesGlove Clips
- UPC_NO720476195184
Overview
Mfr description
19518-BULK SWIVEL GLOVE CLIP HOLDER - DU
- The Squids® 3420 Swiveling Glove Clip Holder with Dual Clips (100-Pack) securely grabs onto your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear so you can keep what you need at the ready
- No more trying to stuff gloves in your pockets only to have one fall out and get lost
- This glove holder features a patent-pending design with a swiveling link that allows it to rotate freely without getting bound up
- The strong gripping jaws can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets
- Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers
- Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more
- The link design allows one end of the gear grabber to safely separate in case of emergency