Motion
19164
3132 L Black Barcode Scanner Lanyard Harness
MI ITEM #11665527
MFR #19164
Price$24.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3132 L Black Barcode Scanner Lanyard Harness
MI ITEM #11665527
MFR #19164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.62/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Size
    L
  • Weight
    0.25 lb
  • Width
    3.25 in

Details

  • Color
    Black
  • Description
    3132 L Black Barcode Scanner Lanyard Harness
  • Features & Benefits
    The Squids® 3132 Barcode Scanner Harness is designed to keep barcode scanners secure and accessible during warehouse and distribution work. With its ambidextrous design, the industrial-grade harness maintains a comfortable fit for both right- and left-handed workers while keeping scanners ready for use. Built with heavy-duty webbing straps and buckles for work in the harshest environments, it also maximizes comfort with a wrap-around design and curved modular buckles that form to the body. Two small loop attachments connect to small captive holes built into cordless barcode scanners, allowing them to hang comfortably on the hip when not in use. The lanyard harness also prevents the scanner from being dropped, causing damage to the scanner, other items/equipment or workers on the job. The Scanner Lanyard Harness comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.
  • Group & Class
    Lanyards
  • Includes
    1 Harness
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191643

Overview

Mfr description
19164 BARCODE SCANNER LANYARD HARNESS
  • The Squids® 3132 Barcode Scanner Harness is designed to keep barcode scanners secure and accessible during warehouse and distribution work. With its ambidextrous design, the industrial-grade harness maintains a comfortable fit for both right- and left-handed workers while keeping scanners ready for use. Built with heavy-duty webbing straps and buckles for work in the harshest environments, it also maximizes comfort with a wrap-around design and curved modular buckles that form to the body. Two small loop attachments connect to small captive holes built into cordless barcode scanners, allowing them to hang comfortably on the hip when not in use. The lanyard harness also prevents the scanner from being dropped, causing damage to the scanner, other items/equipment or workers on the job. The Scanner Lanyard Harness comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought