Motion
19165
3133 10-pack Black Scanner Lanyard - Loop Attachments (10-Pack)
Mi Item #11665529
MFR #19165
Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3133 10-pack Black Scanner Lanyard - Loop Attachments (10-Pack)
Mi Item #11665529
MFR #19165

Mfr description
19165 SCANNER LANYARD - LOOP ATTACHMENTS
  • The Squids® 3133 Barcode Scanner Lanyard Loop Attachment Replacements (10-Pack) are designed to work with the Squids® Barcode Scanner Harnesses and Sling Lanyards. Each loop attachment connects to small captive holes built into cordless barcode scanners, allowing them to hang comfortably on the hip when not in use. The attachments also prevent the scanner from being dropped, causing damage to the scanner, other items/equipment or workers on the job. Each loop attachment affixes to the lanyard via a small modular female buckle that clips into a corresponding male buckle on the Squids® Harness or Sling. These replacement loop attachments enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachment on every exchange. Squids® 3133 Replacement Loop Attachments are compatible with Squids® Barcode Scanner Harnesses (3132 & 3138) and Squids® Scanner Sling Lanyards (3134 & 3137). 
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.19/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    3 in
  • Size
    10-pack
  • Weight
    0.2 lb
  • Width
    4 in

Details

  • Color
    Black
  • Description
    3133 10-pack Black Scanner Lanyard - Loop Attachments (10-Pack)
  • Features & Benefits
    The Squids® 3133 Barcode Scanner Lanyard Loop Attachment Replacements (10-Pack) are designed to work with the Squids® Barcode Scanner Harnesses and Sling Lanyards. Each loop attachment connects to small captive holes built into cordless barcode scanners, allowing them to hang comfortably on the hip when not in use. The attachments also prevent the scanner from being dropped, causing damage to the scanner, other items/equipment or workers on the job. Each loop attachment affixes to the lanyard via a small modular female buckle that clips into a corresponding male buckle on the Squids® Harness or Sling. These replacement loop attachments enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachment on every exchange. Squids® 3133 Replacement Loop Attachments are compatible with Squids® Barcode Scanner Harnesses (3132 & 3138) and Squids® Scanner Sling Lanyards (3134 & 3137). 
  • Group & Class
    Lanyards
  • Includes
    10 Loop Attachments
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)