Motion
19951
3386 Hi-Vis Orange Arm Band ID/Badge Holder
Mi Item #11665530
MFR #19951
Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3386 Hi-Vis Orange Arm Band ID/Badge Holder
Mi Item #11665530
MFR #19951

Mfr description
19951 ARM BAND ID/BADGE HOLDER
  • The Squids® 3386 Vinyl Arm Band ID / Badge Holder is designed for easy access and prevention of lost IDs badges. An elastic band with hook & loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use. Also available in hi-vis orange with reflective for enhanced visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.69/each

Specifications

Dimensions

  • Height
    4.5 in
  • Length
    5.5 in
  • Weight
    0.1 lb
  • Width
    0.75 in

Details

  • Color
    Hi-Vis Orange
  • Description
    3386 Hi-Vis Orange Arm Band ID/Badge Holder
  • Features & Benefits
    The Squids® 3386 Vinyl Arm Band ID / Badge Holder is designed for easy access and prevention of lost IDs badges. An elastic band with hook & loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use. Also available in hi-vis orange with reflective for enhanced visibility.
  • Group & Class
    Lanyards
  • Includes
    1 Arm Band
  • Product Line
    Squids
  • Series
    ID Lanyards
  • UPC_NO
    720476199519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)