Motion
19302
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665531
MFR #19302
Price$47.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665531
MFR #19302

Mfr description
19302 RETRACTABLE TOOL LANYARD - BELT CL
  • The Squids® 3002 Retractable Tool Lanyard features a hook & loop belt /harness attachment on one end, and an auto-locking carabiner connection on the other end. This retractable lanyard is designed to tether hand tools weighing up to 0.5lbs / 0.23kg in a retracted state and prevents tools weighing up to 2lbs / 0.9kg from becoming falling objects. When attached to a belt or harness, the low-profile design keeps the lanyard out of the user's way while working at heights. The retractable tethering cord is made of high-strength, lightweight and cut-resistant Dyneema® to withstand the harshest conditions while limiting the weight a user carries with them. Textured for better grip and the tapered cord exit limits the potential of concrete or other debris being retracted back into the housing with the cord. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.87/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Size
    Standard
  • Weight
    0.3 lb
  • Width
    5 in

Details

  • Accessory Type
    Retractable Tool Lanyard - Locking Carabiner and Belt Loop
  • Color
    Gray
  • Description
    3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner
  • Features & Benefits
    The Squids® 3002 Retractable Tool Lanyard features a hook & loop belt /harness attachment on one end, and an auto-locking carabiner connection on the other end. This retractable lanyard is designed to tether hand tools weighing up to 0.5lbs / 0.23kg in a retracted state and prevents tools weighing up to 2lbs / 0.9kg from becoming falling objects. When attached to a belt or harness, the low-profile design keeps the lanyard out of the user's way while working at heights. The retractable tethering cord is made of high-strength, lightweight and cut-resistant Dyneema® to withstand the harshest conditions while limiting the weight a user carries with them. Textured for better grip and the tapered cord exit limits the potential of concrete or other debris being retracted back into the housing with the cord. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyard
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)