Motion
19303
3003 Standard Gray Retractable Tool Lanyard - Dual Locking Carabiners
MI ITEM #11665532
MFR #19303
Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3003 Standard Gray Retractable Tool Lanyard - Dual Locking Carabiners
MI ITEM #11665532
MFR #19303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.55/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Size
    Standard
  • Weight
    0.25 lb
  • Width
    5 in

Details

  • Color
    Gray
  • Description
    3003 Standard Gray Retractable Tool Lanyard - Dual Locking Carabiners
  • Features & Benefits
    The Squids® 3003 Retractable Tool Lanyard features two auto-locking carabiner connecting ends. This retractable tool lanyard is designed to tether hand tools weighing up to 0.5lbs / 0.23kg in a retracted state and prevents tools weighing up to 2lbs / 0.9kg from becoming falling objects. The retractable tethering cord is made of high-strength, lightweight and cut-resistant Dyneema® to withstand the harshest conditions while limiting the weight a user carries with them. Textured for better grip and function, the durable, fiberglass-reinforced nylon housing protects the internal workings of the retractable design, and the tapered cord exit limits the potential of concrete or other debris being retracted back into the housing with the cord. The anchoring end of the retractable features a swiveling carabiner connection for anchoring to d-rings and other locations. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyards
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193036

Overview

Mfr description
19303 RETRACTABLE TOOL LANYARD - DUAL LO
  • The Squids® 3003 Retractable Tool Lanyard features two auto-locking carabiner connecting ends. This retractable tool lanyard is designed to tether hand tools weighing up to 0.5lbs / 0.23kg in a retracted state and prevents tools weighing up to 2lbs / 0.9kg from becoming falling objects. The retractable tethering cord is made of high-strength, lightweight and cut-resistant Dyneema® to withstand the harshest conditions while limiting the weight a user carries with them. Textured for better grip and function, the durable, fiberglass-reinforced nylon housing protects the internal workings of the retractable design, and the tapered cord exit limits the potential of concrete or other debris being retracted back into the housing with the cord. The anchoring end of the retractable features a swiveling carabiner connection for anchoring to d-rings and other locations. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought