Motion
19310
3010 Standard Black Retractable Tool Lanyard with Belt Loop Clip
Mi Item #11665533
MFR #19310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3010 Standard Black Retractable Tool Lanyard with Belt Loop Clip
Mi Item #11665533
MFR #19310

Mfr description
19310 RETRACTABLE TOOL LANYARD WITH BELT
  • The Squids® 3010 Retractable Tool Lanyard is a lightweight and extremely durable tethering solution designed to mount to your belt or the webbing of a fall protection harness. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether tools weighing 0.5lbs / 0.23kg in a retracted state and prevents tools weighing 5lbs / 2.26kg from falling on people or objects below when working at-heights.The retractable tethering cord is made of high-strength, cut-resistant Dyneema® with a protective sleeve over the exposed cord to reduce wear and tear for a longer life.HOW TO USEThe fixed belt loop mount on the back of the housing is designed to slip onto rated belts up to 2in / 5cm wide and .38in / 1cm thick. The connecting end of the cord has a patented Squids® double-action carabiner to secure to a hand tool weighing up to 5lbs / 2.26kg.Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in
  • Length
    6 in
  • Size
    Standard
  • Weight
    0.5 lb
  • Width
    9.25 in

Details

  • Color
    Black
  • Description
    3010 Standard Black Retractable Tool Lanyard with Belt Loop Clip
  • Features & Benefits
    The Squids® 3010 Retractable Tool Lanyard is a lightweight and extremely durable tethering solution designed to mount to your belt or the webbing of a fall protection harness. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether tools weighing 0.5lbs / 0.23kg in a retracted state and prevents tools weighing 5lbs / 2.26kg from falling on people or objects below when working at-heights.The retractable tethering cord is made of high-strength, cut-resistant Dyneema® with a protective sleeve over the exposed cord to reduce wear and tear for a longer life.HOW TO USEThe fixed belt loop mount on the back of the housing is designed to slip onto rated belts up to 2in / 5cm wide and .38in / 1cm thick. The connecting end of the cord has a patented Squids® double-action carabiner to secure to a hand tool weighing up to 5lbs / 2.26kg.Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Retractables
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)