Motion
19311
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665534
MFR #19311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665534
MFR #19311

Mfr description
19311 RETRACTABLE TOOL LANYARD WITH CARA
  • The Squids® 3011 Retractable Tool Lanyard is a lightweight and extremely durable tethering solution designed to mount to a D-ring user's belt or a separate anchor point. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether tools weighing 0.5lbs / 0.23kg in a retracted state and prevents tools weighing 8lbs / 3.6 kg from falling on people or objects below when working at-heights. The retractable tethering cord is made of high-strength, cut-resistant Dyneema® with a protective sleeve over the exposed cord to reduce wear and tear for a longer life. HOW TO USE The anchoring end of the retractable features a swiveling carabiner connection for anchoring to d-rings or other locations. The connecting end of the cord has a patented Squids® double-action carabiner to secure to a hand tool weighing up to 8lbs / 3.6 kg. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in
  • Length
    6 in
  • Size
    Standard
  • Weight
    0.6 lb
  • Width
    9.25 in

Details

  • Accessory Type
    Tool Lanyard - Carabiner and Cinch Loop
  • Color
    Black
  • Description
    3011 Standard Black Retractable Tool Lanyard with Carabiner Mount
  • Features & Benefits
    The Squids® 3011 Retractable Tool Lanyard is a lightweight and extremely durable tethering solution designed to mount to a D-ring user's belt or a separate anchor point. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether tools weighing 0.5lbs / 0.23kg in a retracted state and prevents tools weighing 8lbs / 3.6 kg from falling on people or objects below when working at-heights. The retractable tethering cord is made of high-strength, cut-resistant Dyneema® with a protective sleeve over the exposed cord to reduce wear and tear for a longer life. HOW TO USE The anchoring end of the retractable features a swiveling carabiner connection for anchoring to d-rings or other locations. The connecting end of the cord has a patented Squids® double-action carabiner to secure to a hand tool weighing up to 8lbs / 3.6 kg. Tested and qualified to the ANSI/ISEA 121 standard, these retractable tool lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)