Motion
19663
3193 Kit Tape Measure Tethering Kit - 2lbs / 0.9kg
MI ITEM #11665543
MFR #19663
List Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3193 Kit Tape Measure Tethering Kit - 2lbs / 0.9kg
MI ITEM #11665543
MFR #19663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.63/each for your price

Overview

Mfr description
19663 TAPE MEASURE TETHERING KIT - 2LBS
  • The Squids® 3193 Tape Measure Tethering Kit allows you to tether one standard 2lb / 0.9kg tape measure, making it easy to use your tape measure on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED The kit includes a Squids® 3100F(x) Single Carabiner Tool Lanyard and a Squids® 3770 Tape Measure Trap. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. Learn how to tether your tools using the products included in the kit here. No tape and tool tails required for this convenient tape measure tethering kit! Just open up the hook-and-loop straps on the 3770 Tape Measure Trap. Place the tape measure inside of the trap, with the back of the tape measure facing the D-ring on the back of the trap. Adjust and tighten the hook-and-loop straps accordingly. Attach the 3100F(x) Tool Lanyard to complete your tethering system.

Specifications

  • Size
    Kit
  • Weight
    0.44 lb
  • Description
    3193 Kit Tape Measure Tethering Kit - 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3193 Tape Measure Tethering Kit allows you to tether one standard 2lb / 0.9kg tape measure, making it easy to use your tape measure on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED The kit includes a Squids® 3100F(x) Single Carabiner Tool Lanyard and a Squids® 3770 Tape Measure Trap. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. Learn how to tether your tools using the products included in the kit here. No tape and tool tails required for this convenient tape measure tethering kit! Just open up the hook-and-loop straps on the 3770 Tape Measure Trap. Place the tape measure inside of the trap, with the back of the tape measure facing the D-ring on the back of the trap. Adjust and tighten the hook-and-loop straps accordingly. Attach the 3100F(x) Tool Lanyard to complete your tethering system.
  • Group & Class
    Lanyards
  • Height
    2 in
  • Includes
    1-3100F(x) Tool Lanyard, 1-3770 Tape Measure Holder &amp
  • Length
    10 in
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196631
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought