Motion
19664
Tool Lanyards & Attachment - Size: Kit
Mi Item #11665544
MFR #19664
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Kit
Mi Item #11665544
MFR #19664

Mfr description
19664 HAND TOOL TETHERING KIT - 1LB / 0.
  • The Squids® 3194 Hand Tool Tethering Kit includes a 3156 Coil Tool Lanyard with Single Carabiner and the 3740 Hand Tool Attachment Trap Slips Variety 4-Pack. This tool tethering kit allows you to tether 4 different sized screwdrivers and hex key wrenches making it easy to use your tools on the job while preventing dropped objects when working at-heights. The 3156 Coil Tool Lanyard is more than just a small tool and hard hat lanyard. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With the lightweight aluminum carabiner on one end and a tethering loop on the other, it easily connects to tool anchors and attachments, even while wearing gloves. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. Small hand tools have always been challenging to connect tool lanyards to. The Squids® Hand Tool Slips allow you to tether tools up to 1lb. based on their diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    8 in
  • Size
    Kit
  • Weight
    0.75 lb
  • Width
    10 in

Details

  • Accessory Type
    Coil Low Profile Tool Lanyard w/ Carabiner
  • Description
    3194 Kit Hand Tool Tethering Kit - 1lb / 0.5kg
  • Features & Benefits
    The Squids® 3194 Hand Tool Tethering Kit includes a 3156 Coil Tool Lanyard with Single Carabiner and the 3740 Hand Tool Attachment Trap Slips Variety 4-Pack. This tool tethering kit allows you to tether 4 different sized screwdrivers and hex key wrenches making it easy to use your tools on the job while preventing dropped objects when working at-heights. The 3156 Coil Tool Lanyard is more than just a small tool and hard hat lanyard. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With the lightweight aluminum carabiner on one end and a tethering loop on the other, it easily connects to tool anchors and attachments, even while wearing gloves. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. Small hand tools have always been challenging to connect tool lanyards to. The Squids® Hand Tool Slips allow you to tether tools up to 1lb. based on their diameter.
  • Group & Class
    Lanyards
  • Includes
    1-3156 Tool Lanyard, 1-(4-Pack) 3740 Hand Tool Attachment &amp
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)