Motion
19216
3216 Black Microfiber Cleaning Cloth
Mi Item #11665547
MFR #19216
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3216 Black Microfiber Cleaning Cloth
Mi Item #11665547
MFR #19216

Mfr description
19216 MICROFIBER CLEANING CLOTH
  • Microfiber Cleaning Cloth: Keep your favorite pair of Skullerz® specs clean and scratch-free.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.03 lb

Details

  • Color
    Black
  • Description
    3216 Black Microfiber Cleaning Cloth
  • Group & Class
    Eye Protection
  • Includes
    1 Cleaning Cloth
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476192169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)