Motion
19218
3218 Black Microfiber Cleaning Bag
MI ITEM #11665548
MFR #19218
List Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3218 Black Microfiber Cleaning Bag
MI ITEM #11665548
MFR #19218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.81/each for your price

Overview

Mfr description
19218 MICROFIBER CLEANING BAG
  • Microfiber Cleaning Bag: Store and clean your shades.

Specifications

  • Color
    Black
  • Description
    3218 Black Microfiber Cleaning Bag
  • Group & Class
    Eye Protection
  • Includes
    1 Bag
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476192183
  • Weight
    0.02 lb
  • Country of Origin
    CHN
  • Height
    0.25 in
  • Length
    2 in
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought