Motion
19280
3280 Black Elastic Coil Eyewear Lanyard
MI ITEM #11665550
MFR #19280
List Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3280 Black Elastic Coil Eyewear Lanyard
MI ITEM #11665550
MFR #19280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.81/each for your price

Overview

Mfr description
19280 ELASTIC COIL EYEWEAR LANYARD
  • Elastic Coil Eyewear Lanyard: Low-profile coil design keeps your specs at the ready.

Specifications

  • Color
    Black
  • Description
    3280 Black Elastic Coil Eyewear Lanyard
  • Group & Class
    Eye Protection
  • Includes
    1 Lanyard
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476192800
  • Country of Origin
    TWN
  • Height
    0.25 in
  • Length
    12 in
  • Weight
    0.01 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought