Motion
52000
Safety Glasses - Clear Lens Size
MI ITEM #11665573
MFR #52000
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Clear Lens Size
MI ITEM #11665573
MFR #52000

Mfr description
52000 SAFETY GLASSES
  • The Skullerz® Dagr Safety Glasses are half-frame glasses named for the Norse God of Sunrise. These protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The blade-style design is a sleek and sporty look, perfect both on the job or off. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and MIL-PRF-32432 Ballistic Fragmentation, Class 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Size
    Clear Lens
  • Weight
    0.08 lb

Details

  • Country of Origin
    TWN
  • Description
    DAGR Clear Lens Black Safety Glasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476520009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)