Overview
Mfr description
52042 SAFETY GLASSES
- The Skullerz® Dagr Safety Glasses are half-frame glasses named for the Norse God of Sunrise. These protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The blade-style design is a sleek and sporty look, perfect both on the job or off. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and MIL-PRF-32432 Ballistic Fragmentation, Class 1.
Specifications
- SizeSilver Mirror Lens
- Product LineSkullerz
- SeriesSafety Glasses
- DescriptionDAGR Silver Mirror Lens Black Safety Glasses
- Group & ClassEye Protection
- UPC_NO720476520429
- Includes1 Pair of Safety Glasses
- Weight0.08 lb
- Country of OriginTWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data