Motion
56092
Safety Glasses - Blue Mirror Lens Size
Mi Item #11665613
MFR #56092
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Blue Mirror Lens Size
Mi Item #11665613
MFR #56092

Mfr description
56092 SAFETY GLASSES // SUNGLASSES
  • The Skullerz® Loki Safety Glasses are full-frame named after Loki, the Norse Deity of Mischief. Designed to be worn as regular sunglasses or as safety goggles by removing the temples and attaching the included strap and adding the removable foam gasket for a dust-beating seal. These protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The durable frames bend and flex without breaking. Non-slip rubber temples keep the glasses secure and resist sweat. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and MIL-PRF-32432 Ballistic Fragmentation, Class 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Size
    Blue Mirror Lens
  • Weight
    0.11 lb

Details

  • Country of Origin
    TWN
  • Description
    LOKI Blue Mirror Lens Black Safety Glasses // Sunglasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476560920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)