Overview
Mfr description
59180 FRAMELESS SAFETY GLASSES // SUNGLA
- Skullerz® SAGA Frameless Safety Glasses are lightweight, protective z87 safety glasses with tough scratch-resistant lenses that filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. A sleek and sporty frameless design offers a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. It's everything you™ve come to expect from Skullerz® Eye Protection at an outstanding value. LENS TECHNOLOGIES + DESIGN The clear frame design maximizes the field of vision. These rimless glasses are available with a permanent anti-fog treatment for clear vision. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High Velocity Impact Protection and optical requirements.
Specifications
- SizeIn/Outdoor Lens
- Product LineSkullerz
- SeriesSafety Glasses
- DescriptionSAGA In/Outdoor Lens Matte Black Frameless Safety Glasses // Sunglasses
- Group & ClassEye Protection
- UPC_NO720476591801
- Includes1 Pair of Safety Glasses
- Weight0.09 lb
- Country of OriginTWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data