Motion
59133
SAGA Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
MI ITEM #11665664
MFR #59133
Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAGA Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
MI ITEM #11665664
MFR #59133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.31/each

Specifications

Dimensions

  • Size
    Anti-Fog Smoke Lens
  • Weight
    0.09 lb

Details

  • Country of Origin
    TWN
  • Description
    SAGA Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476591337

Overview

Mfr description
59133 FRAMELESS SAFETY GLASSES // SUNGLA
  • Skullerz® SAGA Frameless Safety Glasses are lightweight, protective z87 safety glasses with tough scratch-resistant lenses that filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. A sleek and sporty frameless design offers a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. It's everything you™ve come to expect from Skullerz® Eye Protection at an outstanding value. LENS TECHNOLOGIES + DESIGN The clear frame design maximizes the field of vision. These rimless glasses are available with a permanent anti-fog treatment for clear vision. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High Velocity Impact Protection and optical requirements.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought