Motion
59030
SKOLL Smoke Lens Matte Black Safety Glasses
MI ITEM #11665667
MFR #59030
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKOLL Smoke Lens Matte Black Safety Glasses
MI ITEM #11665667
MFR #59030

Mfr description
59030 SAFETY GLASSES
  • The Skullerz® Sköll Safety Glasses are named after the Norse Wolf God of Sun and Moon. These protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The blade-style design is a sleek and sporty look with all the features you™ve come to expect from Skullerz® Eye Protection at an outstanding value. The durable frames bend and flex without breaking. Flexible rubber temples and non-slip nose piece offer a non-slip, comfortable fit. LENS TECHNOLOGIES Available with an anti-fogging solution for glasses. Anti-fog safety glasses with Fog-Off treatment won™t wash off or wear off for fog-free viewing no matter what you're doing. Great for use with dust masks, these lenses won™t fog so you can focus on the job at hand. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High Velocity Impact Protection and MIL-PRF-32432 Ballistic Fragmentation, Class 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Size
    Smoke Lens
  • Weight
    0.09 lb

Details

  • Country of Origin
    TWN
  • Description
    SKOLL Smoke Lens Matte Black Safety Glasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476590309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)