Overview
Mfr description
59200 FRAMELESS SAFETY GLASSES // SUNGLA
- Skullerz® VALI Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz® Eye Protection line. These protective z87 safety glasses feature tough scratch-resistant lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays and a frameless design for full field of vision. Available in a variety of lenses to suit a range of tasks and light environments. It's everything you™ve come to expect from Skullerz® Eye Protection at an outstanding value. LENS TECHNOLOGIES The clear frame design maximizes the field of vision. These rimless glasses are available with a permanent anti-fog treatment for clear vision. Anti-fog safety glasses with Fog-Off treatment won't wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
Specifications
- SizeClear Lens
- Product LineSkullerz
- SeriesSafety Glasses
- DescriptionVALI Clear Lens Matte Black Frameless Safety Glasses // Sunglasses
- Group & ClassEye Protection
- UPC_NO720476592006
- Includes1 Pair of Safety Glasses
- Weight0.09 lb
- Country of OriginTWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data