Motion
59230
VALI Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
MI ITEM #11665698
MFR #59230
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALI Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
MI ITEM #11665698
MFR #59230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.48/each

Specifications

Dimensions

  • Size
    Smoke Lens
  • Weight
    0.09 lb

Details

  • Country of Origin
    TWN
  • Description
    VALI Smoke Lens Matte Black Frameless Safety Glasses // Sunglasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476592303

Overview

Mfr description
59230 FRAMELESS SAFETY GLASSES // SUNGLA
  • Skullerz® VALI Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz® Eye Protection line. These protective z87 safety glasses feature tough scratch-resistant lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays and a frameless design for full field of vision. Available in a variety of lenses to suit a range of tasks and light environments. It's everything you™ve come to expect from Skullerz® Eye Protection at an outstanding value. LENS TECHNOLOGIES The clear frame design maximizes the field of vision. These rimless glasses are available with a permanent anti-fog treatment for clear vision. Anti-fog safety glasses with Fog-Off treatment won't wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought