Motion
59203
VALI Anti-Fog Clear Lens Matte Black Frameless Safety Glasses // Sunglasses
Mi Item #11665700
MFR #59203
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALI Anti-Fog Clear Lens Matte Black Frameless Safety Glasses // Sunglasses
Mi Item #11665700
MFR #59203

Mfr description
59203 FRAMELESS SAFETY GLASSES // SUNGLA
  • Skullerz® VALI Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz® Eye Protection line. These protective z87 safety glasses feature tough scratch-resistant lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays and a frameless design for full field of vision. Available in a variety of lenses to suit a range of tasks and light environments. It's everything you™ve come to expect from Skullerz® Eye Protection at an outstanding value. LENS TECHNOLOGIES The clear frame design maximizes the field of vision. These rimless glasses are available with a permanent anti-fog treatment for clear vision. Anti-fog safety glasses with Fog-Off treatment won't wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Size
    Anti-Fog Clear Lens
  • Weight
    0.09 lb

Details

  • Country of Origin
    TWN
  • Description
    VALI Anti-Fog Clear Lens Matte Black Frameless Safety Glasses // Sunglasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476592037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)