Motion
17692
General Purpose Work Impact Glove - S or Size 7 Size
MI ITEM #11665703
MFR #17692
Your Price$64.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Impact Glove - S or Size 7 Size
MI ITEM #11665703
MFR #17692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.66/each(List $74.36)

Overview

Mfr description
17692 HALF-FINGER IMPACT GLOVES
  • Half-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; half-finger design for maximum dexterity and control.

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    General Purpose Gloves
  • Protection Type
    Anti-Vibration
  • Color
    Black
  • Standards Met
    EN 388
  • Length
  • Description
    900 S Black Half-Finger Impact Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476176923
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Anti-Vibration
  • Group & Class
    Gloves
  • Country of Origin
    CHN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text