Motion
17772
General Purpose Work Impact Glove - S or Size 7 Size
Mi Item #11665705
MFR #17772
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Impact Glove - S or Size 7 Size
Mi Item #11665705
MFR #17772

Mfr description
17772 FULL-FINGER IMPACT GLOVES
  • Full-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; full-finger gripping palm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    4.25 in
  • Size
    S

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Standard
  • Description
    9001 S Black Full-Finger Impact Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476177722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)