Motion
17773
Work & General Purpose Glove - M or Size 8 Size, Standard Cuff, Spandex Material
Mi Item #11665706
MFR #17773
Price$78.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Standard Cuff, Spandex Material
Mi Item #11665706
MFR #17773

Mfr description
17773 FULL-FINGER IMPACT GLOVES
  • Full-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; full-finger gripping palm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.02/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.5 in
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Reinforced thumb saddle, Finger webbing loops, ID space
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Anti Slip Grip
    Yes
  • Back Material
    Hex Stretch knit, Breathable Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Standard
  • Cuff Type
    Standard
  • Cut
    Level 1
  • Description
    9001 M Black Full-Finger Impact Gloves
  • Description Keyword
    Anti Vibration
  • EN388
    1121 X
  • Finger Coverage
    Half Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Insulated
    No
  • Manufacturer Catalog Number
    17713
  • Material
    Spandex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Anti-Vibration
  • Product Line
    ProFlex
  • Protection Type
    Vibration, Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Type
    Anti-Vibration
  • UPC_NO
    720476177739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)