Motion
17774
Work & General Purpose Glove - L or Size 9 Size, Standard Cuff, Spandex Material
Mi Item #11665707
MFR #17774
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Standard Cuff, Spandex Material
Mi Item #11665707
MFR #17774

Mfr description
17774 FULL-FINGER IMPACT GLOVES
  • Full-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; full-finger gripping palm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    4.75 in
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Reinforced thumb saddle, Low-profile molded hook & loop closure with ID space
  • Anti Slip Grip
    Yes
  • Back Material
    Hex Stretch knit, Breathable Spandex
  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Standard
  • Cuff Type
    Standard
  • Description
    9001 L Black Full-Finger Impact Gloves
  • Description Keyword
    Anti Vibration
  • EN388
    1121 X
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Insulated
    No
  • Manufacturer Catalog Number
    17774
  • Material
    Spandex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Segmented Avc Palm Padding
  • Product Line
    ProFlex
  • Protection Type
    Anti-Vibration, Impact
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Anti-Vibration
  • UPC_NO
    720476177746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)