Motion
17776
9001 2XL Black Full-Finger Impact Gloves
MI ITEM #11665709
MFR #17776
Your Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9001 2XL Black Full-Finger Impact Gloves
MI ITEM #11665709
MFR #17776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.85/each(List $78.02)

Overview

Mfr description
17776 FULL-FINGER IMPACT GLOVES
  • Full-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; full-finger gripping palm.

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Color
    Black
  • Length
  • Description
    9001 2XL Black Full-Finger Impact Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476177760
  • Includes
    1 Pair of Gloves
  • Series
    Anti-Vibration
  • Group & Class
    Gloves
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text