Motion
17594
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Elastic Wrist Cuff, 10 Gauge, Cotton, Nylon Material
Mi Item #11665711
MFR #17594
Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Elastic Wrist Cuff, 10 Gauge, Cotton, Nylon Material
Mi Item #11665711
MFR #17594

Mfr description
17594 CERTIFIED LIGHTWEIGHT GLOVES
  • ProFlex® 9003 Certified Lightweight Anti-Vibration Gloves are certified to EN ISO 10819: 2013 Anti-Vibration, designed with a unique chloroprene rubber palm pad and extremely lightweight 10-gauge cotton/nylon knit construction for a comfortable fit, unbeatable dexterity and ultimate breathability. The pre-curved design fits with the natural shape of your hand for greater flexibility and less fatigue while working. Third-party tested and certified to meet the requirements of EN ISO 10819: 2013 Anti-Vibration for maximum protection against the permanent damage that vibration, shock and palm impact can bring. These protective gloves are great for riveting, sanding, deburring, demolition, drilling/mining, oil/gas refining, heavy construction, assembly/fabrication, and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.43/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5.5 in
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Pre-Curved Fingers, Seamless Knit, Washable
  • Anti Slip Grip
    Yes
  • Application
    Riveting, Sanding, Deburring, Demolition, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
  • Back Material
    Cotton & Cotton Blend, Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    JPN
  • Cuff Style
    Elastic
  • Cuff Type
    Elastic Wrist
  • Description
    9003 L Black Certified Lightweight Anti-Vibration Gloves
  • Description Keyword
    Anti Vibration
  • Duty Type
    Standard Duty
  • EN388
    2121 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Construction, Manufacturing, Mining, Oil & Gas
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Machine Washable
  • Liner Color
    Black
  • Liner Material
    Cotton, Nylon
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    17594
  • Material
    Cotton, Nylon
  • Material Type
    General Purpose Gloves
  • Palm Features
    Anti-Vibration
  • Product Line
    ProFlex
  • Protection Type
    Vibration, Shock, Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Anti-Vibration
  • Standards Met
    EN ISO 10819, 2013 , EN 388, 2121 X
  • Supported Or Unsupported
    Supported
  • Type
    Anti-Vibration
  • UPC_NO
    720476175940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)