Motion
17783
Leather Palm Impact Glove - M or Size 8, Leather, No Grade Listed, Unlined, Color Black
Mi Item #11665714
MFR #17783
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Impact Glove - M or Size 8, Leather, No Grade Listed, Unlined, Color Black
Mi Item #11665714
MFR #17783

Mfr description
17783 HALF-FINGER LEATHER IMPACT GLOVES
  • Half-Finger Leather Impact Gloves: Segmented foam palm padding in key areas reduces shock and impact; genuine leather construction for natural feel and flex.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    4.25 in
  • Weight
    0.2 lb

Details

  • Additional Details
    Knuckle Padding, Finger webbing loops
  • Back Material
    Hex Stretch Knit, Breathable Spandex
  • Closure Type
    Hook, Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Segmented Foam Palm Padding, Breathable Back
  • Construction Description
    Half Finger, Knuckle Padding
  • Cuff Type
    Hook, Loop
  • Description
    901 M Black Half-Finger Leather Impact Gloves
  • EN388
    3122X
  • Finger Coverage
    Half
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Anti-Vibration, Padded Foam
  • Protection Type
    Vibration Dampening
  • Series
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)