Motion
17786
901 2XL Black Half-Finger Leather Impact Gloves
MI ITEM #11665716
MFR #17786
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
901 2XL Black Half-Finger Leather Impact Gloves
MI ITEM #11665716
MFR #17786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
17786 HALF-FINGER LEATHER IMPACT GLOVES
  • Half-Finger Leather Impact Gloves: Segmented foam palm padding in key areas reduces shock and impact; genuine leather construction for natural feel and flex.

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Series
    Anti-Vibration
  • Length
    4.25 in
  • Description
    901 2XL Black Half-Finger Leather Impact Gloves
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought