Motion
17735
General Purpose Work Glove - XL or Size 10 Size
MI ITEM #11665718
MFR #17735
Your Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size
MI ITEM #11665718
MFR #17735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.93/each(List $111.48)

Overview

Mfr description
17735 CERTIFIED ANTI-VIBRATION GLOVES +
  • Certified Anti-Vibration Gloves + Wrist Support: Full-length AVC palm padding reduces vibration while built-in wrist support with Open-Center Stay provides additional support and aides in repetitive motion discomfort relief.

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material Type
    General Purpose Gloves
  • Color
    Black
  • Standards Met
    ANSI/ASA S2.73-2014 | EN 388
  • Length
  • Description
    9012 XL Black Certified Anti-Vibration Gloves + Wrist Support
  • Product Line
    ProFlex
  • UPC_NO
    720476177357
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Anti-Vibration
  • Group & Class
    Gloves
  • Cuff Style
    Standard
  • Country of Origin
    CHN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought